Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Bucket Pump

Caution
Pail is not included.It can not be used not AT field nor CVT fluid.
Hose Length (m)
(Lube) 2
Discharge Capacity
100mL / stroke
Height (mm)
800
Weight (kg)
5.4
Type
Hand-operated oil pump pail
Compatible
20L cans
Specification
With flowmeter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-20F 38652162 -
Discontinued
[x]
ADD TO CART

Related Products