Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Slope Angle (degree) Offset Dimensions (phi mm) Color Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slope Angle (degree) Offset Dimensions (phi mm) Color Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to +20 17mm 26.8 Silver 350 # 6061 aluminum   1PC 1 SP-219 38626165 -
Discontinued
[x]
-10 to +20 17mm 30.4 Silver 350 # 6061 aluminum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-219 38626183 -
Discontinued
[x]
-10 to +20 17mm 31.6 Silver 350 # 6061 aluminum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-219 38626201 -
Discontinued
[x]
-10-+20, -10 to +20 17mm, 17mm 26.8, 26.8 black, Black 350, 350 # 6061 aluminum, # 6061 aluminum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-219 38626217 -
Discontinued
[x]
-10 to +20 17mm 30.4 Black 350 # 6061 aluminum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-219 38626235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I changed the saddle so I changed the post as well.
5
From Japan
On 2014-07-21 17:46:20
It is not common to purchase seat posts continuously. I would like you to handle 25.4 mm.
This review is about item#38626165.
Exchange due to deterioration
5
From Japan
On 2014-02-08 14:34:52
I think that genuine was 27.2 mm, but it was able to be exchanged without problems. The appearance by black painting is also satisfactory.