Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dual Pivot Caliber Brake, For General Cars

4.11 (37)
Material
Forged aluminum
...see all>
Product Options
ADD TO CART
Purpose Range (mm) Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Range (mm) Type Color Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Brake shoe) 55-75 For rear Silver Rear   1PC 1 Y810AD-R 39234657 -
Discontinued
[x]
For General vehicles (Brake) 55-75 For front Silver For front *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y810AD 38626332 -
Discontinued
[x]
For General vehicles (Brake) 55-75 For front Black For front *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y810AD 38626341 -
Discontinued
[x]
For General vehicles (Brake shoe) 55-75 For rear Black For rear   1PC 1 Y810AD-R 39234666 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 9
3 star 4
2 star 0
1 star 4
Review Rating: 4.11
37 Customer Reviews
The reviews are automatic translation.
Mamapari brake repair
1
From Japan
On 2015-01-24 14:24:04
Sorry for discontinue handling for front. Please resume by all means.
This review is about item#38626332.
bicycle
3
From Japan
On 2014-11-10 09:29:08
I used it for half a year, but I can use it without breaking in particular.
This review is about item#38626341.
Exchange
5
From Japan
On 2014-09-19 18:37:34
good. But, is it handled? I want you to keep on trying to deliver good goods cheaply and stably.
This review is about item#38626332.
Adjustment of my bicycle.
5
From Japan
On 2014-06-23 16:21:03
There is not one habit in double bipotto. Besides that, the softness of alligator felt in Moro. Steel is also overwhelming. If we say weaknesses, those who change this are the arms of that. Better with wire and wire cutter, Nippuru pickles and grease. Open your thoughtful linage and install it with your hand closed! It is a minute to open about Imm with a spring! It is a matter of keeping wire exchange in mind when the wire has opened!
This review is about item#38626332.
For brake reinforcement
5
From Japan
On 2014-04-19 22:44:32
I felt that the brake of Mamachari was heartless, so I replaced it for this product. The stiffness is very high compared to what was attached, the effect is completely different. Even Mamari Chari, I want you to wear this class of brake from the beginning.
This review is about item#38626332.
Grade up brake caliper
5
From Japan
On 2014-04-01 21:25:25
Cospa is expensive
This review is about item#38626332.
Improvement of general city cycle (sporty type) brake
4
From Japan
On 2014-03-27 00:23:22
The original single pivot brake is made like a bent plate, pulled by the tire at the time of braking, it bends greatly, and the shoe becomes toe-out. For that reason, it became clear that a chattering noise during braking can not be avoided. Also, it is difficult to fine-tune out the center firmly with single pivot brake. Therefore, I decided to exchange it for a dual pivot type brake. This product is thicker than the original brake and the rigidity is higher. Although it does not stop bending by being pulled by the tire at the time of braking, since the bending width is remarkably small, almost no chattering noise is generated at the time of braking. With this product it is easy to center the brake and you can tighten the rim evenly from the left and right. The trick to center is to not overtighten the nut (loosening prevention nut) to be attached to the frame. The center is determined by the tightness of this nut. In order to make the brake even better, I replaced the shoe. I could install the alligator's V brake (VB - 620T) as it was. This shoe can set the mounting angle arbitrarily with the attached nut. When attached to the toe-in slightly when installing the shoe, it does not do any chattering sound at all, and it grips as soon as it grips, the sense of security that the brake works is given out.
This review is about item#38626332.
For replacement
4
From Japan
On 2014-03-24 09:04:27
It grips with little force, it makes me feel good with Jiha. It is recommended for those who do not mind the difference of single pipod.
This review is about item#38626332.
Use for your own bicycle
4
From Japan
On 2014-03-17 07:00:53
Considering the price range I think that quality is quite good without any problem. It is more advanced than some attached to an inexpensive bicycle
This review is about item#38626332.
Strengthening the brake
5
From Japan
On 2014-03-05 13:33:35
Because it is uneasy with the brake attached to the city cycle, it was exchanged for this product. The brake seems to be effective and there is a sense of security. Because it is a dual pivot type, unbalance of the center axis hardly occurs when adjusting, making adjustment easy.
This review is about item#38626332.