Buy more than* S$200* and get FREE SHIPPING

Seat Clamp

5.00 (2)
Height (mm)
11
...see all
Product Options
ADD TO CART
Dimensions (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34.9, 34.9 black, Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX-36AL 38627364 10.45 SGD
Shipped after 2017-01-31
34.9, 34.9 Silver, Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MX-36AL 38627355 10.45 SGD
Shipped after 2017-01-31
31.8 Silver   1PC 1 MX-36AL 38627337 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use to Resutoa of mountain bike
5
From Japan
On 2015-05-18 15:09:26
Price, is satisfied with the strength of both. Rusty parts in appearance, now of the new car. It is also good color gloss.
This review is about item#38627337.
Road bike
5
From Japan
On 2012-10-25 20:42:25
It uses about 10 months, but it can be used without any problem.
This review is about item#38627346.

Related Products