Buy more than* S$200* and get FREE SHIPPING

Aluminum Seat Post

5.00 (10)
Color
Silver
Length (mm)
300
Material
Aluminum
...see all
Product Options
ADD TO CART
Dimensions (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-501A 38627452 -
Discontinued
[x]
25.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-501A 38627434 -
Discontinued
[x]
27.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SP-501A 38627443 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2015-09-29 17:19:38
I bought it for the seat post extension of Mamma Chary. It was good that you could find it with MONOTARO because there were not long items in the 25.4 mm seat post with no tower. (I write it about two years after purchase)
This review is about item#38627434.
Improvement of bicycle
5
From Japan
On 2014-09-19 18:46:44
It was a good product. But is it not available? I'm sorry. I want you to supply good, cheap and stable supplies.
This review is about item#38627434.
maintenance
5
From Japan
On 2014-03-08 12:09:52
This time it was mini chari but the length of the post was short and I could not extend to the best length. I would like a long size to be added to the lineup if possible.
This review is about item#38627452.
For repairing sore damaged skin
5
From Japan
On 2014-02-10 00:55:07
I changed it because it is full of rust. I care about rust and chose aluminum objects. I would like line-up of long-length items for mini-cycle if possible.
This review is about item#38627434.
Improvement of city cycle
5
From Japan
On 2014-01-15 11:50:16
Purchased for the purpose of raising the seat position of the city cycle, improving the efficiency of pedaling and promoting weight saving. The seat position is raised to the target position, and the weight is satisfied because it is lighter than the one made of steel.
This review is about item#38627434.
Parts exchange of rust rust
5
From Japan
On 2013-11-15 22:08:02
I will try replacing the inadequate steel made here with salt damage.
This review is about item#38627434.
Lighter weight and luxury of mamari chari
5
From Japan
On 2013-11-10 14:48:10
Although it is a bar seat pillar, it has aluminum, and it has a moderate length and it is inexpensive so I bought it. It is necessary to have plenty of grease to prevent sticking to mommaari which is raindrop.
This review is about item#38627434.
For adjustment of saddle 's saddle.
5
From Japan
On 2013-07-10 16:36:12
I chose aluminum seat post for adjustment of saddle. I was satisfied with the appearance that I got the saddle height I wanted. Because I want to believe that it will not break, I do not have to make a continued purchase (lol)
This review is about item#38627434.
Seat post change of light car
5
From Japan
On 2013-04-26 12:37:29
The seat post of 220 mm was changed to 300 mm, but it was surprisingly possible to obtain a sufficient height. There is no dissatisfaction with finish quality.
This review is about item#38627434.
Replacement of owned bicycle parts
5
From Japan
On 2013-01-16 16:52:59
Surface treatment is also beautiful and satisfied.
This review is about item#38627434.