Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension (mm) Weight (g) Angle (Degree) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Angle (Degree) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi31.8x680 (Rise / 40) - (Vent) 9 Riser Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-3188 38627504 32.99 SGD
Shipped after 2018-04-26
phi31.8x630 - (Vent) 6 Flat bar Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-3018 38627522 29.99 SGD
Shipped after 2018-04-26
phi31.8x630 300 (Vent) 6 Flat bar black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HB-3018 38627531 29.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Grade up the steering wheel of general car
3
From Japan
On 2012-03-06 09:03:09
It is a beautiful finish handle. It is better than an iron handle without rust, but it is thick and heavy. It is strong and lasts long for MTB and cross bike. Aluminum also has light weights more than 100 g by forging or processing. I would like you to display by actual measurement if there is no manufacturer's display of weight.
This review is about item#38627531.