Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spoke Decoration

4.50 (2)
Color
Assorted
...see all>
Product Options
ADD TO CART
Caution Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flower is bigger than other type. The sun   1Bag(36PC) 1 PD-D04 38627592 -
Discontinued
[x]
Flower is bigger than other type. Inazuma   1Bag(36PC) 1 PD-D03 38627583 -
Discontinued
[x]
Flower is bigger than other type. General *[No return] You cannot return this product. For details, see FAQ. 1Bag(36PC) 1 PD-D01 38627565 -
Discontinued
[x]
- Star   1Bag(36PC) 1 PD-D02 38627574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is a decoration for a bicycle.
5
From Japan
On 2014-05-28 05:12:26
I bought it as a bicycle decoration. I do not know the size of the spoke and I purchased it with the momentum, but I did not worry that I could get it because it fitted firmly. It looks cute, I am satisfied.
This review is about item#38627574.
Bicycle decoration
4
From Japan
On 2012-09-04 15:48:00
I put it on the 700C spoke of the hand clothes, but it got a little loose and rounded around. When it gave up speed, it came to the rim side by centrifugal force. I needed the thickness of the spoke
This review is about item#38627583.

Related Products