Buy more than* S$200* and get FREE SHIPPING

Grip

3.58 (36)
Handle Diameter (phi mm)
22.2, 22.2
Overall Length (mm)
100, 100
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black 1Set(Right and Left1Set) 1 PG-G31 38627617 3.99 SGD
In stock
gray, Gray 1Set(Right and Left1Set) 1 PG-G31 38627626 3.99 SGD
In stock
Brown, Brown 1Set(Right and Left1Set) 1 PG-G31 38627635 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 7
3 star 1
2 star 6
1 star 6
Review Rating: 3.58
36 Customer Reviews
The reviews are automatic translation.
Children's bicycle
1
From Japan
On 2017-12-09 20:28:37
The color changed by sunburn in no time. Hold is not good.
This review is about item#38627635.
Clearing work
4
From Japan
On 2017-09-01 00:23:54
It is a good product if it is thicker a little. It is cheap and satisfied.
This review is about item#38627617.
Handle of a unicycle left and right
5
From Japan
On 2017-06-16 22:39:31
I decided this. Working with a unicycle is easy. It was possible to do corner work neatly.
This review is about item#38627617.
For children bicycle
4
From Japan
On 2016-10-07 21:19:46
Although I do not know the durability, it was a good one without stickiness.
This review is about item#38627635.
Exchanging grip of existing aged bicycle
2
From Japan
On 2016-10-04 08:05:47
I took time to remove the old grip, but I could easily change it by applying a silicone spray inside the new grip. However, because there was no indication of the outer diameter (thickness) at the time of installation in the product explanation details, I felt it became considerably thin when comparing old and new. I think that the feeling of grasping feel thin, so I think that the outer diameter is as thin as 2 mm. I would like to ask size display (diameter or grip circumference) when attached to the handlebar.
This review is about item#38627626.
Change grip
1
From Japan
On 2016-09-30 04:05:20
As soon as you hit the sun, it will discolor and become sticky. On rainy days, water enters the grip. It is dangerous as it rotates and escapes. In case of an accident maintenance defects are likely to be pointed out.
This review is about item#38627635.
Wear on bicycle
3
From Japan
On 2016-08-11 07:26:14
The thickness of the grip was thin, the material was different from what I had thought about feeling close to rubber. Just thinking from the price thinks it is reasonable.
This review is about item#38627635.
When gripping when riding a bicycle
1
From Japan
On 2016-08-08 23:08:30
It's already sticky since it arrived. Worsened after 1 month.
This review is about item#38627626.
Grip exchange
2
From Japan
On 2016-05-16 08:02:36
After a while it became greasy. Material is not so good.
This review is about item#38627635.
Exchange of wheelchair grip
5
From Japan
On 2016-05-14 08:17:18
The wheelchair grip deteriorated and it got rubbed down. It was inexpensive and I got a grip very much.
This review is about item#38627626.

Related Products