Buy more than* S$200* and get FREE SHIPPING

Desk Side Paper Shredder

4.00 (1)
Cut style
Cross-cut
Trash Bag Size
45 liters or more (commercially available)
Maximum Number of Shredded Pieces
14 pieces
Slot Width (mm)
230
Shredding Dimensions (mm)
3.9x38
Shredding Speed (50Hz/60Hz)(m/min)
3.3
Warranty Period
1 year
Dust Box Capacity (L)
23
Continuous Opreration Time (min)
12
Functions
Jam proof system: a paper jam sensor, senses the amount of paper that has been turned on, bends and too put, it is determined quickly and continuous input, preventing jams shredder.?equipped with "safe sense TM " safety features:
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
390x270x545
Power Consumption (W)
480
Weight (kg)
13.4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 79Ci 38628064 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Discard books
4
From Japan
On 2015-05-01 20:20:03
I am satisfied with the functional aspect. However, it is troublesome to install the dust box when using the caster and use it (it will move with casters) It may be better not to use casters
This review is about item#38628064.

Related Products