Buy more than* S$200* and get FREE SHIPPING

Cashbox

3.50 (4)
Storable Sheet Number
(Coins)? 500 (51 photos) ?100 (50 sheets), 2,105 (50 sheets), 9,600 (51 cards)
Inside Dimensions (Width x Length x Height) (mm)
197x162x86
Weight (g)
850
Accessories
2 keys
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple 1PC 1 CB-8300-F 38628107 -
Discontinued
[x]
Green 1PC 1 CB-8300-G 38628116 -
Discontinued
[x]
Silver 1PC 1 CB-8300-S 38628125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Put the coin, we have closed to the desk drawer.
4
From Japan
On 2015-09-07 10:31:00
It was the best size. Coin case has come in handy easy to use. I wonder if the movement of the slide knob of opening and closing is bad.
This review is about item#38628116.
safe
4
From Japan
On 2015-07-13 16:24:14
It has been better if there is one yen five yen storage.
This review is about item#38628107.
Petty cash management
5
From Japan
On 2014-08-29 13:17:05
As it was in the review, free and turn the dial while pulling the lever. Put in a large safe, there is no problem because it uses is taken out at the time of withdrawal. Rather, it was convenient and easy to open. Coin is a pity can not all seed storage, but it is easy-to-use in a compact. It was purchased lime green. I like in a color that calm feeling greenish brown.
This review is about item#38628116.
Storage of valuables
1
From Japan
On 2012-10-01 22:05:32
Although the password received was 44, it was actually 39 Although the lid did not open for a while because the lid was not opened for a while It was impatient In the future I could not put valuables on mistakes if the number being set is going crazy again Rotary dial Turn taking the number and keep pulling it will surely be the opposite of the lid (because it is not a combination of several numbers so it's just a matter of turning the dial) There is no meaning of the secret code At least two combinations of PIN What should I do? Is it reasonable and inevitable? After all it is unavoidable safe unless you lock it, after all I do not care about my password number and a good future plan Phase number also goes crazy and I want to return it It is good at least that you can set your PIN to your liking At least next time not to buy
This review is about item#38628125.

Related Products