Buy more than* S$200* and get FREE SHIPPING

Manual Pencil Sharpener

4.50 (2)
Dimensions (Width x Length x Height ) (mm)
125x75x132
Weight (g)
461
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 A5PR-B 38628134 35.50 SGD
In stock
Green 1PC 1 A5PR-G 38628143 -
Discontinued
[x]
- 1pc 1 A5PR-R 38628152 35.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For elementary school students
5
From Japan
On 2015-01-29 10:46:15
I bought for elementary school children. Previously, I was using something made of plastic with a character, but the child will be dropped from the desk, it has broken part of the handle. In addition, although the it was also used of the type plug from the top in the electric, it would clogged often core, children had frustrated every time to prepare for the next day. This product is a small size is also heavy in iron, we can use without any problem even if the somewhat rough usage specific to children. Also from the children use something cheap and nasty, I regret and if Ne Kaiatae the things that can be used much the firm also slightly higher.
This review is about item#38628152.
Pencil sharpener in elementary school
4
From Japan
On 2013-06-13 18:57:57
Very good sharpness, uses pleased with pleasant comfortable to use. Previously, it was the type to insert a pencil from the top to the bottom of the electric, and clogging due to broken core is well occur, was in trouble. In addition, the sound is loud, but I was wondering, if I hand-cranked, I like the quiet. Also created It was good likely to use long have firmly.
This review is about item#38628134.

Related Products