Buy more than* S$200* and get FREE SHIPPING

Stapler "Vaimo 80"

5.00 (2)
Caution
Please use the needles No.11 (No.11-1M).Cannot use other needles such as No.10 needles, etc.
Nail Loading Number (pieces)
100
Filing Capacity
2-80 Cards
Body Dimensions (Length x Width x Height) (mm)
202x63x153
Weight (g)
690
Dimension (mm)
(Stitch mouth)13.5
Compatible
(Needle) No.11-10MM, No.11-1mm
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 HD-11UFL/R 38628161 59.99 SGD
In stock
White 1PC 1 HD-11UFL/W 38628177 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-10-10 16:46:36
It is compact but it does not need the force and it is saved because it binds a lot at once. I made it red because the color is cute.
This review is about item#38628161.
For office use
5
From Japan
On 2015-08-06 09:59:09
It can be bound up to 80 sheets, but it is very compact. It is useful because it can bind similarly in the same way with about 5 sheets of paper even with a large capacity of 70 sheets. Though it was impossible to carry a conventional large capacity closing type with one hand, Bimo 80 can be carried easily with one hand. Red is also beautiful red, so it looks cute too.
This review is about item#38628161.

Related Products