Buy more than* S$200* and get FREE SHIPPING

Address Hiding Stamp, Letter Opener

4.60 (5)
Durability
Ink / about 25m (1 per cartridge)
Face of Seal Size (mm)
(Width) 15
Dimensions (Height H x Width W x Depth D) (mm)
62x40x27
Weight (g)
(Including ink cartridge) 26
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oily pigment Pink 1PC 1 SA-151RL/P 38628195 -
Discontinued
[x]
Oil-based pigment Blue 1PC 1 SA-151RL/B 38628186 -
Discontinued
[x]
Oil-based pigment Red 1PC 1 SA-151RL/R 38628204 -
Discontinued
[x]
Oil-based pigment White 1PC 1 SA-151RL/W 38628213 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Opening office work sealed letter
4
From Japan
On 2017-06-09 15:57:45
Although it is convenient, there are things that can not be opened depending on the type of sealed letters. A very thin envelope is useless.
This review is about item#38628186.
Opening mail items, deleting address names
5
From Japan
On 2017-05-31 19:01:50
It can be easily opened. Moreover, the address is invisible and it is perfect. How long will the ink have?
This review is about item#38628186.
Name erase such as sealed letters
5
From Japan
On 2017-04-14 21:31:25
The letter can be opened easily and it is easy to throw away the address name with one paint and throw it away.
This review is about item#38628186.
Delivery address name exclusion
5
From Japan
On 2016-08-15 16:42:36
Size Ease of use is very good! It is!
This review is about item#38628204.
For personal protection
4
From Japan
On 2015-10-09 16:10:51
I am using it to erase personal information such as an address and a name. It is best for envelopes etc. because shredders are too small to separate things and garbage that they can not do.
This review is about item#38628213.

Related Products