Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electronic Check Writer

Printing Speed
7 Seconds (print full digits)
Number of Digits
(Maximum) 10 up (1 billion yen units)
Dimensions (Width W x Depth D x Height H) (mm)
109x233x97
Range (mm)
(Print) 28-80
Power
AC100V 50/60Hz
Power Consumption (W)
3.5-Maximum 28
Weight (kg)
1.7
Compatible
FX only pat (consumables)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX-40 38628222 -
Discontinued
[x]
ADD TO CART

Related Products