Buy more than* S$200* and get FREE SHIPPING

Adjuster and bolt Weight D-C (All stainless steel product)

Purpose
It is suitable for medium type machines, heavy goods conveyors, etc. for weight type.
Dimension A (mm phi)
60
Dimensions I (mm)
17
...see all>
Product Options
ADD TO CART
Screw Diameter Dimension H (mm) Thread Pitch (mm) Weight (g) Load Limit (kgf) Bolt Length L (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimension H (mm) Thread Pitch (mm) Weight (g) Load Limit (kgf) Bolt Length L (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 8 1.75 310 1500 50 75 19 M12x1.75 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x50 SUS 38631083 27.99 SGD
Shipped after 2018-02-01
M16 10 2.0 480 3000 130 157 24 M16x2.0 130 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x130 SUS 38631162 34.99 SGD
Shipped after 2018-01-25
M16 10 2.0 505 3000 150 177 24 M16x2.0 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x150 SUS 38631171 38.99 SGD
Shipped after 2018-02-01
M16 10 2.0 570 3000 200 227 24 M16x2.0 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x200 SUS 38631196 45.99 SGD
Shipped after 2018-02-01
M16 10 2.0 410 3000 75 102 24 M16x2.0 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x75 SUS 38631144 34.99 SGD
Shipped after 2018-02-01
M16 10 2.0 440 3000 100 127 24 M16x2.0 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x100 SUS 38631153 34.99 SGD
Shipped after 2018-02-01
M12 8 1.75 360 1500 125 150 19 M12x1.75 125 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x125 SUS 38631126 29.99 SGD
Shipped after 2018-02-01
M12 8 1.75 330 1500 75 100 19 M12x1.75 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x75 SUS 38631092 27.99 SGD
In stock
M12 8 1.75 340 1500 100 125 19 M12x1.75 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x100 SUS 38631101 27.99 SGD
Shipped after 2018-02-01
M12 8 1.75 355 1500 120 145 19 M12x1.75 120 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x120 SUS 38631117 27.99 SGD
Shipped after 2018-02-01
M12 8 1.75 375 1500 150 175 19 M12x1.75 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 12 x150 SUS 38631135 29.99 SGD
Shipped after 2018-02-01
M16 10 2.0 540 3000 180 207 24 M16x2.0 180 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 D-C 16 x180 SUS 38631187 42.99 SGD
Shipped after 2018-02-01
ADD TO CART