Buy more than* S$200* and get FREE SHIPPING

Flat Fuse Power Supply 1 Piece

4.57 (21)
Rated Voltage (V)
DC32 BELOW
...see all>
Product Options
ADD TO CART
Materials (elements) Material (Housing) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (elements) Material (Housing) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Zinc alloy Polyether sulfone 40 1PC 1 PT052B 40132732 1.99 SGD
In stock
Zinc alloy (silver plated) PSU 25 1PC 1 PT049B 38628414 1.99 SGD
In stock
Zinc alloy (silver plated) PC 1 1PC 1 PT040B 38628326 1.99 SGD
In stock
Copper alloy/silver plating PC 2 1PC 1 PT041B 38628335 1.99 SGD
In stock
Copper alloy/silver plating PC 3 1PC 1 PT042B 38628344 1.99 SGD
In stock
Copper alloy/silver plating PC 4 1PC 1 PT043B 38628353 1.99 SGD
In stock
Copper alloy/silver plating PC 5 1PC 1 PT044B 38628362 1.99 SGD
In stock
Copper alloy/silver plating PC 7.5 1PC 1 PT045B 38628371 1.99 SGD
In stock
Copper alloy/silver plating PC 10 1PC 1 PT046B 38628387 1.99 SGD
In stock
Copper alloy/silver plating PC 15 1PC 1 PT047B 38628396 1.99 SGD
In stock
Copper alloy/silver plating PSU 20 1PC 1 PT048B 38628405 1.99 SGD
In stock
Copper alloy/silver plating PSU 30 1PC 1 PT050B 38628423 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
5
From Japan
On 2017-12-15 20:06:33
Used for repairing private cars. Those with 3A capacity can not be obtained in the neighborhood, it was convenient to purchase from 1 piece.
This review is about item#38628344.
Bicycle electrical equipment
5
From Japan
On 2017-11-15 08:20:34
I use it for the power supply of bike navigation. I am handy because it does not sell to the home center etc.
This review is about item#38628326.
For motorcycle ETC
5
From Japan
On 2017-05-24 18:49:16
In the home center, I am sorry because 1A has not been sold quite easily.
This review is about item#38628326.
Rice transplanter
5
From Japan
On 2017-05-05 20:20:50
I exchanged because the rice transplanter fuse burned out. I can not get near 1a
This review is about item#38628326.
Replacing old fuse
5
From Japan
On 2017-01-12 17:53:20
There is no trouble so far at the moment. It was saved because the ampers not covered by the home center are complete.
This review is about item#38628335.
Fuse of original battery
5
From Japan
On 2016-11-11 16:53:14
Even if you are asked about the feeling of use of the fuse ....
This review is about item#38628371.
Spare parts for ECT for motorcycles
5
From Japan
On 2016-09-29 18:36:28
I searched for general retailers (home centers, car shop stores, electronic parts dealers), but since they are not handled, I replaced them with pipe fuse, but it was saved and it was saved.
This review is about item#38628326.
ETC fuse
5
From Japan
On 2016-07-24 08:19:22
I am using it without problems. There was 1A and it was saved.
This review is about item#38628326.
It is 40 A but used to repair the inverter.
5
From Japan
On 2016-07-06 17:48:27
We operate inverters without problems.
This review is about item#40132732.
ETC wiring
5
From Japan
On 2016-06-10 08:13:49
I was short of the fuse when I was working with ETC power takeout, but I was worrying what to do because it was hard to see, but it was solved thanks to Momotaro san.
This review is about item#38628326.

Related Products