Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Flat Fuse Power Supply 1 Piece

4.12 (8)
Materials (elements)
Copper alloy/silver plating
Material (Housing)
PA
Rated Voltage (V)
DC32 BELOW
...see all>
Product Options
ADD TO CART
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1PC 1 PT053B 38628432 0.99 SGD
In stock
3 1PC 1 PT054B 38628441 0.99 SGD
In stock
4 1PC 1 PT055B 38628457 0.99 SGD
In stock
5 1PC 1 PT056B 38628466 0.99 SGD
In stock
7.5 1PC 1 PT057B 38628475 0.99 SGD
In stock
10 1PC 1 PT058B 38628484 0.99 SGD
In stock
15 1PC 1 PT059B 38628493 0.99 SGD
In stock
20 1PC 1 PT060B 38628502 1.99 SGD
In stock
25 1PC 1 PT061B 38628511 0.99 SGD
In stock
30 1PC 1 PT062B 38628527 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
When exchanged
3
From Japan
On 2018-03-24 18:34:13
There are no other problems with prices, but it seems that things like stocks will not be out.
This review is about item#38628475.
Maintenance of private cars
5
From Japan
On 2017-12-15 20:06:47
Used for repairing private cars. Those with 3A capacity can not be obtained in the neighborhood, it was convenient to purchase from 1 piece.
This review is about item#38628441.
Replacing outdated fuses
5
From Japan
On 2017-01-12 17:52:59
There is no trouble so far at the moment. It was saved because the ampers not covered by the home center are complete.
This review is about item#38628466.
During fuse replacement
5
From Japan
On 2016-05-16 16:45:35
Since the price can be purchased cheaply from one and can be purchased only for the necessary amount, I will purchase it regularly in the future as well
This review is about item#38628484.
Do you ask this question?
3
From Japan
On 2016-03-01 23:45:53
It is an ordinary fuse
This review is about item#38628484.
Take out the power for the drive recorder
5
From Japan
On 2015-05-08 20:15:08
I bought it very cheaply by using the free shipping fee and coupon ticket without having to bother go to the car shop. I am indebted with purchasing car supplies frequently. In other goods it becomes a substitute at the end of handling, and it is a bit regret that I was getting higher than before. We are looking forward to not only car accessories but also other items for challenge to product lineup and low price. I will be repeating again so thank you. (I think that there are probably many car accessories ...)
This review is about item#38628432.
Moped scooter
3
From Japan
On 2013-09-07 22:01:05
JOG ZR's "Fuse for backup" is 4 A used. The size is common, but "2 - 4 A" was not found in home centers, car shops, etc. (There are reasons for reasoning that the maker specifies 4 A.) Since only a few are needed as a reserve, I think that "selling roses" is kind.
This review is about item#38628457.
Car DIY
4
From Japan
On 2013-05-14 13:39:41
The price is cheap and it is very useful.
This review is about item#38628466.

Related Products