Buy more than* S$200* and get FREE SHIPPING

Fuse Power Supply with Socket

4.88 (8)
Catch-Phrase
For power-source extraction from fuse box
Available Power
DC12V90W, DC24V180W
Code Attached
0.75 square x 2 m
Allowable Current (A)
7.5 (Integrated glass tube fuse)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 REV3252 38628536 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
For driving power recorder power supply.
4
From Japan
On 2018-02-07 19:49:57
It seems that they can also be used for different types of vehicles, as they come with two types of fuses.
This review is about item#38628536.
For installing the drive recorder
5
From Japan
On 2017-12-26 14:43:36
You can easily take out the power supply from the indoor fuse box. Also, since two kinds of fuse sizes are prepared in advance, the size difference is also safe, and the wiring work on the drive recorder installation was made very easily.
This review is about item#38628536.
Cigar lighter is not equipped as standard ...
5
From Japan
On 2017-12-07 19:17:07
Two kinds of fuses are bundled and it is completed quickly I am saved.
This review is about item#38628536.
Used for drive recorder
5
From Japan
On 2017-10-22 15:10:26
The item arrived on 22th, thank you.
This review is about item#38628536.
When installing the power supply of the car
5
From Japan
On 2015-11-20 20:43:43
I think that it was good that the interconnection of the installation place is good because the wiring is long. Although there is no big dissatisfaction point in particular, if you give it strong, if there is a cover on the socket insertion slot, dust will not enter and I think that troubles such as contact failure due to dirt will not occur more.
This review is about item#38628536.
Secure power supply
5
From Japan
On 2015-09-08 09:29:37
This is useful. Featured Products
This review is about item#38628536.
Power supply from motorcycle
5
From Japan
On 2014-02-18 19:09:59
I bought it for powering the bike. Because there were two shapes of fuse, I think that it can be used by car. It was cheap, easy and easy.
This review is about item#38628536.
As a cigar socket for a drive recorder
5
From Japan
On 2013-11-17 15:22:07
The drive recorder was looking for a cigar socket that can be extended in order to install near the room mirror. Also, we selected this product because the fuse box is closer than the extension of cigar sockets. It was easy to extend 2 m extension and fuse conversion, and installation was easy.
This review is about item#38628536.

Related Products