Buy more than* S$200* and get FREE SHIPPING

Waterproof Housing

5.00 (7)
Material (Terminal)
Brass (tin plating)
Material (Housing)
P.B.T
Code Attached
0.85sq
Allowable Current (A)
6
Color
Gray
...see all>
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1Set 1 REV2225 38628545 6.99 SGD
In stock
4 1Set 1 REV2227 38628554 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Fog lamp mounting
5
From Japan
On 2016-12-06 07:21:55
You can use it as usual, I think that it is good if the size of the wiring is thick.
This review is about item#38628545.
tuning
5
From Japan
On 2016-01-11 00:29:15
Very easy to use, I am satisfied.
This review is about item#38628554.
Car maintenance
5
From Japan
On 2014-04-29 09:18:41
Used for wiring of the engine room. It is similar to the waterproof coupler of the sensor harness which is attached to the meter of Defi. Compact waterproof couplers which are likely to be used for such vehicles are not sold, so it is saved.
This review is about item#38628545.
Used for repairing automobiles
5
From Japan
On 2013-11-20 09:00:43
I am using it without problems. I selected this product because it can be purchased in units of 1 piece.
This review is about item#38628554.
Maintenance of cars
5
From Japan
On 2013-08-12 08:25:38
Half years have passed without using the fuel filter water level sensor.
This review is about item#38628545.
Wiring of electrical equipment installed outside the car
5
From Japan
On 2013-07-10 21:34:07
Used for rear fog wiring. Because it is waterproof for installation outside the car, it is troubled if it can not be removed when detaching the bumper, so I chose this product. Since the wiring coming out from the coupler part is only about 10 cm, attention was required for waterproofing at the time of wiring connection.
This review is about item#38628545.
Auto Repair
5
From Japan
On 2013-03-20 21:16:23
There was no problem at all with making it a snap.
This review is about item#38628545.

Related Products