Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Hole Diameter (mm) Bondable Diameter (mm) Heat-Resistant Temperature (deg C) Compatible Board Thickness (mm) Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hole Diameter (mm) Bondable Diameter (mm) Heat-Resistant Temperature (deg C) Compatible Board Thickness (mm) Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7x12 phi3 - 25 80 0.65 - 2.6 Black 140 PP/PE 1Bag(3PC) 1 RC1007 38628624 4.24 SGD
Shipped after 2017-06-26
5.4 phi2 to 20 135 0.6 to 1.8 Gray 110 PA66 1Bag(5PC) 1 RC1001 38628563 4.17 SGD
Shipped after 2017-06-26
10 phi5 to 25 80 1.0 to 2.0 Black 139 PP/PE 1Bag(3PC) 1 RC1006 38628615 4.24 SGD
Shipped after 2017-06-26
M6 phi10 to 33 135 - Black 135 PA66 1Bag(3PC) 1 RC1008 38628633 4.21 SGD
Shipped after 2017-06-26
7 phi3 to 38 135 0.6 to 2.0 Black 175 PA6 1Bag(3PC) 1 RC1004 38628597 4.21 SGD
Shipped after 2017-06-26
5.4 phi2 to 20 135 2.0 to 3.2 Black 110 PA66 1Bag(5PC) 1 RC1002 38628572 4.21 SGD
Shipped after 2017-06-26
5.4 phi5 to 41 135 0.6 to 3.2 Black 167 PA66 1Bag(3PC) 1 RC1003 38628581 4.21 SGD
Shipped after 2017-06-26
7 phi3 to 25 80 0.65 to 2.6 Brown 140 PP/PE 1Bag(3PC) 1 RC1005 38628606 4.03 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2017-03-30 07:34:33
As a product, there is no problem at all and it can be satisfied. However, as a side to use diversion, I want a detailed figure on which the sizes of each part are not only pictures of (lol) a little out of focus but also each part.
This review is about item#38628572.
Mounting of automobile parts
5
From Japan
On 2017-03-08 14:37:25
When replacing the Nissan AD Van's door mirror of the Heisei 24-year model, I used the mirror wiring to fix it to the door. I could install it with no problem in almost the same shape as genuine.
This review is about item#38628563.
To private car DIY
5
From Japan
On 2015-08-17 10:13:08
The selling price is nearly fixed price and far from business selling, but purchased in a monotalou because it is not available in the neighborhood. The product could be used without problems.
This review is about item#38628597.
Car wiring stopper
5
From Japan
On 2014-08-10 18:58:44
It is saved because it is a product not found in home centers. It is easy to bundle the wiring.
Fastening of engine harness
3
From Japan
On 2014-03-23 00:17:02
It is cheaper than ordered as a manufacturer genuine part. Making and strength, especially no problem. However, it will be saved if it is a little longer.
This review is about item#38628624.

Related Products