Buy more than* S$200* and get FREE SHIPPING

Power Relay Rc-2

4.11 (9)
Purpose
General purpose (lamp, motor, horn, etc.)
Rated Current (A)
20
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS (W/STAY) 29 1PC 1 RC-2206P 38628642 12.41 SGD
In stock
JIS (FREE STATE) 26 1PC 1 RC-2208P 38628651 11.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Automobile related
1
From Japan
On 2017-10-03 05:47:26
Although the relay is probably good, I returned it because the connector is not attached and the connector is not handled with a monotalue.
This review is about item#38628642.
Ja 11 Injection Coil Battery Direct Relay
5
From Japan
On 2017-04-02 20:31:59
As a result of examining a relay that supplies power directly from the battery to the coil, I chose from the reliance and price of japan made. Combined with complete waterproofing can be used with confidence. Packaging is perfect, although it is a small item, I feel confident, I felt confident and confident about Mr. Mitsuba's products. We will repurchase as a spare reserve. Thank you very much.
This review is about item#38628642.
Motorcycle repair
5
From Japan
On 2016-10-26 15:38:59
Although it was cheap, the building was solid, so it was possible to use it without any problem. I was able to do a good shopping.
This review is about item#38628651.
It was used for repair of start failure of combine, measures against voltage drop.
5
From Japan
On 2016-08-28 12:20:52
It is a very easy-to-handle relay. It is more convenient if coupler and crimp terminal are set.
This review is about item#38628642.
Power up of the motor
5
From Japan
On 2015-10-28 16:10:31
Good
This review is about item#38628642.
Spare parts for automotive electrical equipment
3
From Japan
On 2015-03-28 15:11:48
Despite being inexpensive among various manufacturers offering similar products, it seemed to be made in Japan. (There is notation written as JAPAN) Perhaps there is no extra thing, so it may be inexpensive. I frequently look at examples that are selling electric wires to a Faston terminal type connector for a while, but this product is not attached to such products. It seems that it can connect with general purpose because it is JIS compliant terminal array power relay. In the power relay of similar shape of another company, there is no claw of the stopper in the relay, claws are on the cable side connector, and it can not be used as it is because it is the reverse. Moreover, there are cases where it is different from the connector housing of 4P faston terminal with well-known stopper. If possible, I would like to ask monotaro for the indication of the connector housing that can be fitted together with the product display.
This review is about item#38628651.
Used for light relays of old cars
4
From Japan
On 2014-05-22 13:35:49
Functionally it was as expected. After that it is a lifetime, but I trust the manufacturer.
This review is about item#38628642.
Fog lamp
4
From Japan
On 2014-04-19 14:57:32
Good
This review is about item#38628642.
Replacement repair
5
From Japan
On 2013-06-05 21:29:34
There is no problem for manufacturer goods.
This review is about item#38628642.

Related Products