Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ISO Micro Relay Rc-5

4.29 (14)
Purpose
General purpose (lamp, motor, solenoid resistance, etc.)
Rated Current (A)
20
Rated Voltage (V)
12
Type
ISO (W/STAY)
...see all>
Product Options
ADD TO CART
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 1PC 1 RC-5103P 38628667 8.99 SGD
In stock
21 1PC 1 RC-5003P 38628676 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Car related
5
From Japan
On 2018-03-04 07:03:53
I think that it is a thing that can be used with confidence with a firm product. A thing you purchased before (relay) is a little if you apply a little force to the wiring pin There were moving things, our products are solid.
This review is about item#38628667.
Repair of agricultural machines
5
From Japan
On 2018-01-04 23:42:44
Agricultural machines (medicine spreaders) are now able to move completely by exchange.
This review is about item#38628667.
Car relays
2
From Japan
On 2017-08-31 22:27:23
I do not know which picture the pin arrangement picture saw from. Is it a figure that saw the pin side holding a relay in the hand? Is it a diagram looking at the relay from the top when inserting it in the receiving side connector ...? Especially since RC-5103P has meaning to pins 1 and 2, I do not know until I got the item and measure it with a tester.
This review is about item#38628676.
Minicab Maintenance
3
From Japan
On 2017-05-31 09:23:08
It is used for replacing the relay which became malfunctioning U - 61V. Since it is not a genuine product, it is self-responsible to the last.
This review is about item#38628676.
Motorbike switch relay
3
From Japan
On 2016-08-26 15:19:04
Because it is cheap, I bought three pieces. How to use is written in a box. It is simple.
This review is about item#38628667.
Used as a motorcycle relay
5
From Japan
On 2016-08-15 18:47:04
Mounting hardware was unnecessary, but it was good with a structure that can be removed easily if you grab a knack. (It is not a structure that is easy to disengage in normal use.) I bought nine in all but I can use it without problems
This review is about item#38628667.
I am using it for car wiring
5
From Japan
On 2014-08-22 20:45:54
Because there are not so many relays with built-in diodes, it is very handy. I also want connectors and dedicated terminals. I bought it on another site.
This review is about item#38628667.
Used for light relays of old cars
4
From Japan
On 2014-05-22 13:52:38
I could use it without problems. After that, although it is a lifetime, I trust the manufacturer.
This review is about item#38628667.
Electric shutter protection circuit
4
From Japan
On 2013-11-05 12:42:57
Relay coil resistance & consumption current is very useful.
This review is about item#38628667.
I use it for relay harness production work.
5
From Japan
On 2013-07-03 14:05:08
It is a compact and reliable relay. Original relay harness etc are also used for production at any time.
This review is about item#38628676.

Related Products