Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nashiji Tape

4.64 (53)
Heat Resistant Temperature (degree C)
80
Tape Thickness (mm)
0.135
Tape Length (m)
20
Tape Width (mm)
19
Color
Black (satin)
Material
PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 - 38628782 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 3
3 star 4
2 star 0
1 star 2
Review Rating: 4.64
53 Customer Reviews
The reviews are automatic translation.
Repair of cars and motorcycles
5
From Japan
On 2018-04-10 14:33:15
Good workability, quality, after all professional items are perfect. Those who have never used, please try once. I think that I can not let go.
This review is about item#38628782.
Wiring repair
3
From Japan
On 2018-03-05 17:59:01
I think that I would like to purchase again as soon as it runs out of consumables.
This review is about item#38628782.
Wiring summary
5
From Japan
On 2018-02-12 21:21:43
I mainly use it to put together wires, but there is no particular problem.
This review is about item#38628782.
Wiring processing
5
From Japan
On 2017-12-17 19:46:46
Speaking of wiring treatment tapes, it does not do this because it is broken with hands and not sticking.
This review is about item#38628782.
Redrawing wire harness
5
From Japan
On 2017-12-08 20:02:49
I have been using this for a long time, even though I handed cheap items, it was no good even after all.
This review is about item#38628782.
Wiring processing
5
From Japan
On 2017-11-25 21:37:39
It is used for wiring processing and bundling wiring, but it will wind up neatly. Even if it is peeled off, glue does not remain and it is very good.
This review is about item#38628782.
Wiring processing
5
From Japan
On 2017-10-07 15:13:31
Yazaki made tape thickness, glue, no problem. I am satisfied with the automaker level.
This review is about item#38628782.
For protection after wiring processing
5
From Japan
On 2017-10-07 14:32:13
Vinyl tape in the engine room and dashboard of a car becomes sticky, so I use a Yazaki's Nasi Tape at any repair shop
This review is about item#38628782.
Automotive wire bundle
1
From Japan
On 2017-09-17 19:44:52
When peeling off, the stickiness becomes very sticky. I will not buy anymore
Wiring summary
5
From Japan
On 2017-09-14 18:25:07
I purchased it for stock as stock. I am using favorably because the usability is good and usability is good.
This review is about item#38628782.

Related Products