Distance Meter Transmitter
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Maximum Switching Capacity
- AC250V10A, DC125V0.5A (resistive load)
- Measurement Speed (m/s)
- 240
- Combination Counter
- Electronic counter electromagnetic
- Transmission Unit
- 1m
- Operating Humidity Range
- (Non-condensing) 35 to 85% RH
- Output
- 1 Output
- Operating Temperature Range (deg C)
- And (without condensation) -10 to 50
- Weight (g)
- 700
- Accessories
- Meter rubber pulley (2 pcs.)
|
Customers Who Viewed This Item Also Viewed
Related Products