Buy more than* S$200* and get FREE SHIPPING

Distance Meter Transmitter

Measurement Speed (m/s)
700
Maximum Load Current (mA)
100
Transmission Unit
1m
Operating Humidity Range
(Non-condensing) 35 to 85% RH
Output Impedance (ohm)
3.9
Consumption Electric Current (mA)
35
Power Supply Voltage (V)
DC5 to 24(+/-10%)
Output
1 Output
Operating Temperature Range (deg C)
And (without condensation) -10 to 50
Weight (g)
730
Accessories
Meter rubber pulley (2 pcs), 3P connector
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT1-3:1A 38630742 379.90 SGD
Shipped after 2017-09-29
ADD TO CART

Related Products