Buy more than* S$200* and get FREE SHIPPING

Low Down Jack with LED

Lifting Width (mm)
285
Maximum Load (t)
2.25
Batteries
AA-type alkaline dry cell x3 pieces (sold separately)
Handle Length (mm)
425
Lowest Position (mm)
80
Highest Position (mm)
365
Body Dimensions (Length x Width x Height) (mm)
560x220x145
Body Weight (kg)
13.2
Operating Temperature Range (deg C)
-10 - 60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1340 38630794 -
Discontinued
[x]
ADD TO CART

Related Products