Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Jack Attached With Led

2.67 (3)
Lifting Width (mm)
290
Maximum Load (t)
1.5
Batteries
AA-type alkaline dry cell x3 pieces (sold separately)
Handle Length (mm)
978 (when 2pieces are connected each other)
Lowest Position (mm)
80
Highest Position (mm)
370
Body Dimensions (Length x Width x Height) (mm)
510x255x208
Body Weight (kg)
11.6
Operating Temperature Range (deg C)
-10 - 60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No1341 38630803 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Jack up car with low car height
3
From Japan
On 2013-08-14 22:59:36
A commodity commensurate with the price. Coarse is conspicuous in making. The nail of the place to insert the battery for the LED broke quickly. We recommend the maintenance of the product on a regular basis.
This review is about item#38630803.
Tire exchange
2
From Japan
On 2013-05-15 00:39:24
Although the main body is light and easy to carry, it did not rise to the height where 3 tons of jack stand can be bite even if raised to the maximum. I can not use it except tire exchange, I put on a rubber mat and I use it so LED lighting has no meaning. It is not recommended for those who are planning to use the jack stand.
This review is about item#38630803.
Car maintenance
3
From Japan
On 2013-01-14 16:46:18
It is light and convenient for a business trip etc. However, because the head is low, is it up to the tire exchange position or is it dull under the dive work not to use it is also poorly made, is not it enough to consider the price LED light is not used
This review is about item#38630803.

Related Products