Buy more than* S$200* and get FREE SHIPPING

Tire Rack, Toughness

2.75 (4)
Materials (pipes)
(Surface / stainless steel, core / steel pipe) cladding tube
Material (joint)
Nylon resin
Storage Amount
Up to 4 tires
Withstand Load (kg)
120
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Body Weight (kg) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Body Weight (kg) Size Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Excluding protrusions) 600 x 360 x 1315 About 3.7 M Mini and ordinary vehicles for 1PC 1 No.1555 38630812 76.99 SGD
In stock
(Excluding protrusions) 720 x 460 x 1480 About 4.3 L RV miniVan Vehicles 1PC 1 No.1556 38630821 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Shed
3
From Japan
On 2017-05-22 09:31:12
Because it is a tire rack, I thought that I thought it was more secure, but I had a little less sense of stability than I had imagined, but when I put heavy things on the upper side I felt wobbly.
This review is about item#38630812.
Snow tire storage
2
From Japan
On 2014-06-03 17:37:56
I got a tire on the upper stage and the pipe dented
This review is about item#38630812.
Storage of studless tires
1
From Japan
On 2013-04-04 15:21:40
I fell down on a very strong day of the wind of the last month, and the car that stopped beside me was damaged. Is the fastening screw of the connection part a bit small, and the upper part is too high and unstable?
This review is about item#38630821.
Tire cleaning
5
From Japan
On 2013-02-15 14:51:19
M / L size purchased at once and the inside of the garage is spacious. Good shopping was made.
This review is about item#38630821.

Related Products