Buy more than* S$200* and get FREE SHIPPING

Light Box

5.00 (2)
Caution
LED light source life time is not guaranteed.
Purpose
Trace and inspection table.
Light Source
LED
Functions
Stepless dimming function (external)
Input Voltage (V)
AC100(50/60Hz)
Output Voltage (V)
DC12
Operating Temperature Range (deg C)
10 to 40
...see all>
Product Options
ADD TO CART
Power Consumption (W) Weight (kg) Dimension (mm) External Form Dimensions (Height x Width x Thickness)(mm) Illumination (Lx) Rating Life (Hours) Output Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Weight (kg) Dimension (mm) External Form Dimensions (Height x Width x Thickness)(mm) Illumination (Lx) Rating Life (Hours) Output Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 About1.4 - 305x408x11 (Highest) about 2700 40000 1 1PC 1 SLT-B4C 38639526 289.99 SGD
In stock
5 About0.9 (Screen) 220x307 261x352x11 (Up to) About 2700 40000 1 1PC 1 SLT-A4C 38639535 229.99 SGD
In stock
10 About2.6 (Screen) 304x424 374x482x19 3500 50000 1.2 1PC 1 MLT-A3N 38639501 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For factory inspection
5
From Japan
On 2015-12-18 16:51:28
There is a thing that I was looking for purchase for factory inspection and it can be instantly delivered and it is very convenient.
This review is about item#38639526.
Project sliced ​​sample for photographing polarized photograph
5
From Japan
On 2015-03-09 08:41:37
When it arrived it thought that it was a little big, but it seems that it is not so if you use it, the big is that it will also be small. The sample projection was projected neatly without any problems. It was nice to purchase.
This review is about item#38639535.

Related Products