Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Encoder Digicollar

5.00 (1)
Count Mode
(Length measurement) 10/2 binary, (angle) 10/5/1 minutes, 0.01 degrees
Position
Point / any setting possible (1 / 0.1 / 0..01 / 0.001 / 0.0001)
RoHS Directive
Correspondence
Memory Function
Backup by the non-volatile memory
Vibration Resistance
49m / s2 30 minutes (5G)
Maximum Count Number
(Length measurement) +/- 99999, (angle) +/- 360.00
Impact Resistance (m/s2)
(Durable) 294 (30G)
Storage Temperature Range (degree c)
-20-80
Power Cord
2m (with AC adapter and plug)
Reset
MANUAL RESET
Display Digit
+/-5
Character Height (mm)
10
Allowable Number of Rotations (min-1r.p.m)
700
Display
Count / 7-segment LED (red)
Power Consumption (W)
3
Protection Structure
IP50
Power (V)
AC100+/-10%(50/60Hz)
Operating Temperature Range (deg C)
5-45
Weight (g)
About 780
Shaft Diameter (phi mm)
(Attached) 23
...see all>
Product Options
ADD TO CART
Maximum Value Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Value Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Read) 0.01 / 6mm, 0.1 / 60mm 1pc(s) 1 SLR-150 38639693 789.99 SGD
Shipped after 2018-07-03
(Read) 0.01 / 24mm, 0.1 / 240mm 1pc(s) 1 SLR-600 38639702 829.99 SGD
Shipped after 2018-07-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are making it as a hobby, such as sculpt model used for engraving machine, not marketed.
5
From Japan
On 2014-07-11 17:15:47
Very easy to use and easy to use. If you buy two X and Y axes it will cost 120,000 yen so it is better to have a cheaper one for having a hobby.
This review is about item#38639693.