Buy more than* S$200* and get FREE SHIPPING

Encoder Digicollar

Storage Temperature Range (degree c)
-20-80
Reset
MANUAL RESET
Display Digit
+/-5
Character Height (mm)
8
Allowable Number of Rotations (min-1r.p.m)
700
Protection Structure
IP50
Power (V)
DC10-26.5
Operating Temperature Range (deg C)
0-45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 ULR-600 38639711 509.99 SGD
Shipped after 2018-07-04
1pc(s) 1 ULR-1000 38639727 619.99 SGD
Shipped after 2018-07-05
ADD TO CART