Buy more than* S$200* and get FREE SHIPPING

Copper Finishing Agent, Acidless Clear

2.00 (2)
...see all
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
It's liquid copper finish 1PC(50mL) 1 35201 38636875 5.90 SGD
In stock
Copper for finishing solution 1PC(400mL) 1 35200 38636884 139.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For Hobby
1
From Japan
On 2016-09-28 01:57:59
But was the first to use, I think that high easy-to-use effect towards the spray-on lacquer.
This review is about item#38636875.
To the finish of the copper plate nameplate
3
From Japan
On 2015-10-26 23:48:02
It was used in order to fix the liquid smoke of the nameplate that was created in the copper plate. Tight is thinner odor, clean up was a very so were used as there is not much knowledge. It was painted in glossy portion of the copper, but I have cloudy white. Since this kind of product originally amount of information is less was good if there are denoted also the point on the label.
This review is about item#38636875.

Related Products