Buy more than* S$200* and get FREE SHIPPING

Galileo Thermometer

2.00 (1)
Temperature Measurement Range (deg C)
18 - 26
Dimension (phi x Height H) (mm)
32x about 280
Material
(Body) glass, (liquid contents) hydrocarbon, alcohol
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8697 38637094 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Interior temperature monitor and interior
2
From Japan
On 2016-03-14 19:16:49
The floating up and down movements are bad. Temperature check is incorrect while keeping stopped unless you shake the main unit.
This review is about item#09717828.

Related Products