Buy more than* S$200* and get FREE SHIPPING

AT Hand Crank Generator

3.00 (1)
Material (handle)
ABS
Main Part Dimension (mm)
152x110x40
Cord Length (m)
Alligator Clip
Voltage (V)
(Maximum) 15
Material (Body)
Transparent polycarbonate
Type
Main body only
...see all>
Product Options
ADD TO CART
Specification Material (switches part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Material (switches part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output switching switch PP 1PC 1 93459 38637496 -
Discontinued
[x]
- - 1PC 1 8503 38637471 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
play
3
From Japan
On 2013-03-22 19:16:22
Durability is uneasy because it does not apply grease to pla bear etc.
This review is about item#38637471.

Related Products