Buy more than* S$200* and get FREE SHIPPING

Photoelectric Cell, Solar Cell

5.00 (1)
Short Circuit Current (mA)
415
Measurement Condition
25 deg C solar cell temperature, irradiance 1kw/mm air-mass1.5
Current (mA)
(Operation) 400
Main Part Dimension (mm)
110x60x3
Maximum Output (W)
0.57
Voltage (V)
(Operation) 1.44, (released) 1.7
Weight (g)
About 28
Set Contents
Photovoltaic cell body x 1, cap x 2, x 2 plastic conductors
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 8365 38637523 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For children's experimental play
5
From Japan
On 2017-07-23 10:00:28
The child moved the car with sunlight. I am happily playing when it is sunny. It was nice to buy a good one.
This review is about item#38637523.

Related Products