Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Peltier Element

2.33 (3)
Maximum Current (A)
6
Voltage (V)
(Maximum) 15.4
Weight (g)
27
Dimension (mm)
40x40x3.8
Material
Aluminum
Specification
Maximum temperature difference: 68 deg C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 66900 38637541 -
Discontinued
[x]
1PC 1 66900 09717864 28.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
PC heat dissipation
1
From Japan
On 2016-02-13 12:54:38
Even if it is 6 A element, \ 1,000 is a market price. How much it is too expensive even though it is not specialty.
This review is about item#09717864.
Generator
3
From Japan
On 2014-03-24 18:56:45
Since there is no data on power generation I would like you to put on if there is a test under test Here is the minimum heat resistant temperature etc required The voltage of power generation seems to be higher than expected but the amount of electricity generation currently unknown The price surface is good (cheap )I think
This review is about item#38637541.
Experiment
3
From Japan
On 2013-02-04 18:38:26
Hope to have detailed instructions.
This review is about item#38637541.

Related Products