Buy more than* S$200* and get FREE SHIPPING

Heat Sink

4.17 (6)
Weight (g)
27
Dimension (mm)
37x37x24
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 66901 38637557 5.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Heat dissipation of high-brightness LED tape
4
From Japan
On 2017-02-03 21:55:08
Where you paste the LED tape to aluminum angle members Heat dissipation capacity added this item because not enough The temperature is considerably fell thanks
This review is about item#38637557.
Used for the DC-DC converter heating prevention
5
From Japan
On 2016-12-14 14:23:37
4 was used in the division. Effect there. Processing also easy because the material aluminum.
This review is about item#38637557.
Scientific experiments
5
From Japan
On 2016-11-14 19:44:11
It is certainly necessary parts for experiments using a Peltier element. It was also good cheap price in spite of the performance.
This review is about item#38637557.
The heat dissipation of the Peltier element
4
From Japan
On 2016-03-15 19:00:34
It is necessary and sufficient to heat dissipation of the Peltier element. Also fit the size, heat dissipation amount was more than expected.
This review is about item#38637557.
For the stepping motor cooling
2
From Japan
On 2014-08-05 14:47:00
It survives by cheap price. Just a point to be a little mind, there was. Unlike dimensions are displayed, it was a 40 × 41 × 25. This time, because it was not part of the surplus to the dimensions, was impatience a little. You want to modify the size display.
This review is about item#38637557.
Free study of summer vacation
5
From Japan
On 2013-09-02 14:50:40
I arrived early. Assortment is also called. It is usually does not reach those who said roughly this
This review is about item#38637557.

Related Products