Buy more than* S$200* and get FREE SHIPPING

Road Marker

4.00 (1)
Purpose
Not only road work, but also water plumbing, tire sales, housing, revetment work, port inspection, stone merchant, carpenters, wood industry, are active in every construction., Not only road work, but also water plumbing, tire sales, housing, revetment work, port inspection, stone merchant, carpenters, wood industry, are active in every construction.
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-51 to +70 White 1Set 1 S20021 38637742 13.99 SGD
Shipped after 2018-01-22
-51 to +70 fluorescencePink 1Box(10PC) 1 S20004 38642606 7.99 SGD
Shipped after 2018-01-22
-51 to +70 White 1Box(10PC) 1 S20001 38642572 7.99 SGD
Shipped after 2018-01-22
-51 to +70 Yellow 1Box(10PC) 1 S20002 38642581 7.99 SGD
Shipped after 2018-01-26
-51 to +70 EWmpty 1Box(10PC) 1 S20003 38642597 9.99 SGD
Shipped after 2018-01-26
-51 to +70 EWmpty 1Set 1 S20023 38637767 13.99 SGD
Shipped after 2018-01-26
-51 to +70 Yellow 1Set 1 S20022 38637751 18.99 SGD
Shipped after 2018-01-26
-51 - +70 Fluorescent pink 1Set 1 S20024 38637776 13.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Marking of asphalt pavement road surface
4
From Japan
On 2016-10-26 22:09:41
The marker has moderate hardness and is easy to write, hands are dirty and easy to use. I also expect durability after writing.
This review is about item#38637742.

Related Products