Buy more than* S$200* and get FREE SHIPPING

Screwdriver Shape Handle

5.00 (3)
Dimension S (mm)
6.35
Overall Length L (mm)
150
Dimensions A (mm)
58
Plug-in Angle (mm [inch])
6.35[1/4]
Weight (g)
100
TRUSCO Part Number
369-4488
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 115 38642116 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-11-05 14:59:58
It is very convenient because it can be used as a driver with a bit socket at the tip. When you need power, you can also attach a ratchet handle to the head of the handle, it is very convenient.
This review is about item#38642116.
Machine maintenance
5
From Japan
On 2016-12-27 17:28:12
When I bought a cheap socket wrench set I bought this because it's broken. I am firm.
This review is about item#38642116.
Motorcycle Maintenance
5
From Japan
On 2016-12-05 16:07:00
Because I am using the Tone 's ratchet wrench, I bought it as if it is convenient if there is a driver type. It is convenient because the ratchet wrench fits in the rear part of the driver's handle. The scope of the work has expanded.
This review is about item#38642116.

Related Products