Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Gloves, Stainless Steel Wire Contained, S-TEX GP-1

4.00 (4)
Purpose
Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry
Material (resin)
Natural rubber
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Color Cut Resistance Around Palms (cm) Material (fiber) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Color Cut Resistance Around Palms (cm) Material (fiber) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.4 24 S Black EU standards CE EN388 cut level 4 19.5 Polyester, stainless steel wire 1Pair 1 S-TEX GP-1 75184584 17.99 SGD
In stock
8.2 27.5 XL Black EU standards CE EN388 cut level 4 24.5 Polyester, stainless steel wire 1Pair 1 S-TEX GP-1 75184593 18.99 SGD
In stock
7.8 25 M - EU cut level 4 21.0 Other polyester 1Pair 1 S-TEX GP-1 38640752 17.99 SGD
In stock
8.0 26 L - EU cut level 4 21.5 Other polyester 1Pair 1 S-TEX GP-1 38640761 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Logging in tree planting tree
4
From Japan
On 2016-03-14 14:42:47
I use it for forest cutting work in the mountain forest area using sloping scythe, slope etc. I liked it because the show glove No.310 grip (soft type) fits in my hands, but when cutting the bamboo branches, a single-edged scythe slipped and cut the index finger of the left hand with gloves So I purchased this product this time, I feel awkward half a year there is a feeling, rubber is also thick, seems to be durable making.
This review is about item#75184584.
Slicer for meat
5
From Japan
On 2015-12-11 14:04:27
The thickness which I was concerned before purchasing was not so much, there was a sense of security and it was nice to use
This review is about item#75184593.
Used for crushing glass work.
4
From Japan
On 2015-03-24 10:59:42
It was unexpectedly flexible and easy to use. If you have something with wires in your hands please let me introduce them.
This review is about item#38640761.
When using a router
3
From Japan
On 2013-06-24 23:27:49
Since purchase size was a little big, next time I choose M size. The inside is rubber and seasonal, and the inner side of the hand is covered with sweat by all means.
This review is about item#38640761.

Related Products