Buy more than* S$200* and get FREE SHIPPING

Cut Resistance Wound Gloves With Stainless Steel Wires-Tex Gp-2

4.29 (7)
Purpose
Cleaning service industry Transport physical distribution industry Electric electronic part manufacturing industry Machinery industry Automobile-related industry Engineering works constructive industry
Material (resin)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Cut Resistance Around Palms (cm) Material (fiber) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Cut Resistance Around Palms (cm) Material (fiber) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27.5 XL Green EU standard CE EN388 cut level 4 24.5 Polyester and others 8.2 1Pair 1 S-TEX GP-2 75184611 19.99 SGD
In stock
24 S Green EU standard CE EN388 cut level 4 19.5 Polyester, stainless steel wire 7.4 1Pair 1 S-TEX GP-2 75184602 19.99 SGD
In stock
25 M - EU cut level 4 21.0 Other polyester 8.0 1Pair 1 S-TEX GP-2 38640777 18.99 SGD
In stock
26 L - EU cut level 4 22.5 Other polyester 8.2 1Pair 1 S-TEX GP-2 38640786 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Steel ear slimming work
4
From Japan
On 2017-05-29 08:46:08
I am using it in work that deals with Bali, but it is quite durable and it has been used firmly. It did not break due to jumping of material and it was used until it became bad by wear.
This review is about item#38640777.
Before painting work setup
5
From Japan
On 2016-05-24 18:04:47
It is comfortable to wear, it has a short delivery time and a variety of sizes and it is useful.
This review is about item#38640777.
Bamboo harvesting work, agricultural work
5
From Japan
On 2016-03-01 18:38:12
I feel comfortable fitting to the hand. It is mainly used for cutting bamboo, but since it has not hit the saucer yet, I do not understand the condition of protection yet. Because stainless steel wire is used, I think that it will not scratch your fingers with some things, but I use it carefully.
This review is about item#38640777.
Production of steel cloth board
4
From Japan
On 2015-08-14 21:43:37
Although it is made stronger than it looks, the rubber of the crotch part of the finger seems to be thin.
When dangerous work occasionally
5
From Japan
On 2015-07-09 15:13:32
I bought repeatedly many times over the price cheaply. When put in a basket, it is hard to see whether M or L is displayed, so it is safe at the time of purchase to clearly display M or L rather than size details.
This review is about item#38640777.
Cutting and folding of zinc & stainless steel plate of 0.5 t to 1.6 t
2
From Japan
On 2014-09-08 12:01:47
· I bought it, tried it but it ran out in about a week after use. The inner stainless wire seems to be thin OR less.
This review is about item#38640786.
Package delivery
5
From Japan
On 2013-04-17 13:20:10
No doubt, it stands out. (* ^ ▽ ^) / ★ * ☆ ♪ There is also durability, I think there is only price. This glove is not disposable, washing and using again, this model only. Because it is not cheap, you will have a value that can not be thrown away soon. How about everyone as a special?
This review is about item#38640786.

Related Products