Buy more than* S$200* and get FREE SHIPPING

Aramid Fiber Type Resistance Off Gen. Gloves GP-KV1

5.00 (1)
Purpose
Cleaning, service, transportation, logistics, construction, and civil engineering
Cut Resistance
EU cut level 4
Gauge Number
10
Material (resin)
Natural rubber
Material (fiber)
Other polyester and aramid
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.0 7.8 23 M 1Pair 1 GP-KV1 38640795 19.36 SGD
Shipped after 2017-11-20
23.0 8.0 24 L 1Pair 1 GP-KV1 38640804 19.60 SGD
Shipped after 2017-11-20
24.5 8.2 26 XL 1Pair 1 GP-KV1 38640813 19.60 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When transporting building materials and waste materials
5
From Japan
On 2014-11-24 19:55:31
Since it is not grasping a sharp object after purchase, the cutoff performance is unknown, but feeling of use is the same as ordinary gloves and can be used without discomfort
This review is about item#38640813.

Related Products