Buy more than* S$200* and get FREE SHIPPING

Digital Level Gauge

3.00 (2)
Digital Display
Unit (switch mode) 0.05 degree and 0.1 degree
Display Mode
Four mode 1 The angle (in 0.1 degrees) 1 The angle (in 0.1 degrees) 3, % _ _ 4 a 1 m rise
Precision of Bubble Tube
Within [ +/-1.7 mm/m=+/-0.0984degree ]
Vial Sensitivity
0.57mm/m=0.0328 degree
Buzzer Sound
(Setting) 0 degree, 90 degree, and angle (any of) HOLD PRESS THE HOLD BUTTON TWO TIMES AT ANY ANGLE YOU CAN SET ELECTRONIC SOUNDS.POWER GOES OFF THE RECORD WILL BE ERASED.ELECTRONIC SOUND CAN ALSO SWITCH ON/OFF AND MODE BUTTON HOLD.
Batteries
CR 2032 X 2 PCS
Functions
Loudly horizontal / vertical, any angle makes Easy precision with compensation, digital anti turning ability with TURN OFF THE AUTO 3 MINUTES WITH HANDY MEASUREMENT CONVERSION CHARTS
Pricision
(Digital precision) / 0 degree +/- 0.05 degree, 90 degree / +/- 0.2 degree
Operating Temperature Range (deg C)
0 - 45
Weight (g)
560
Material (Body)
Aluminum
Dimension (mm)
600
TRUSCO Part Number
405-0550
Accessories
Soft case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DIG-600M 38638476 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Centering
5
From Japan
On 2016-02-04 22:25:51
It is light and comfortable to use and operability.
This review is about item#38638476.
Machine equipment horizontal installation
1
From Japan
On 2014-12-11 19:51:51
Although we bought 2 machines for estimating machinery with emphasis on accuracy, there was no display performance, digital digitization does not know which gradient left or right, holds the zero point buzzer for nearly 3 seconds It does not ring, there is no sound, the sound is low volume, it only sounds for about 1 second, I can not hear it at the factory in operation, but I put two sets on the surface plate, but the position and the position of the air tube are different for some reason, I threw 20,000 yen.
This review is about item#38638476.

Related Products