Buy more than* S$200* and get FREE SHIPPING

Level, "Protect Armour"

4.40 (5)
Precision of Bubble Tube
Within [ +/-1.5 mm/m=+/-0.0859degree ]
Vial Sensitivity
0.5mm/m=0.0286degree
Weight (g)
80
Dimension (mm)
100
Material
(Frame) (surface) and aluminum material elastomer resin
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 405-0762 1PC 1 PA-B 38638503 -
Discontinued
[x]
Red 405-0771 1PC 1 PA-R 38638512 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Scaffolding assembly
3
From Japan
On 2015-10-19 22:37:10
If the inside of the leveling unit gets dirty, it is hard to see.
This review is about item#38638512.
When installing air conditioner
5
From Japan
On 2015-10-14 21:45:55
Is it accurate for small?
This review is about item#38638512.
Piping, luminaires, when installing
4
From Japan
On 2014-07-27 20:28:40
it is normal
This review is about item#38638512.
Installation of sanitary ware etc.
5
From Japan
On 2014-06-24 23:40:10
Because protrusions were made, there was inevitable play but it could not be measured accurately, but this product is easy to use because there is no irregularity and built-in magnet.
This review is about item#38638503.
Look at the vertical of iron pillar
5
From Japan
On 2012-02-05 17:50:22
Even if you hit a pillar with a hammer it will not bother you. Bubbles should be visible from the side and from directly above.
This review is about item#38638512.

Related Products