Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Gun

Mounting Screw Diameter
(Paint nipple) G1 / 4, (air nipple) G1 / 4
Compatible Air Cap Model
LV4
Atomization
High atomization
Pattern Width (mm)
200
Paint Supply System
Gravity
Paint Nozzle Diameter (phi mm)
1.2
Air Blast Distance (mm)
200
Indispensability Compressor (kw)
1.5 to 2.2
Air Pressure (Mpa)
0.1
Fluid Discharge Rate (mL/min)
80
Air Consumption (L/min)
200
Weight (g)
295
Others
Paint cups are not included.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LPH-101-124LVG 38639027 279.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products