NoteBuy more than* S$200* and get FREE SHIPPING

1/2"sq. DIGITAL RATCHET

Minimum Display Unit (N/m)
0.1
Compatible Bolt (Metric thread)
M12-16
Auto Power-off
Without about 2min between the operation, it will automatically turn off
Measurement Direction
Right-hand thread, left-hand thread
Measuring Unit
N / m (in terms of possible kgf / m in switching, lbf / in, lbf / ft)
Memory Capacity
Registration number / 5 (target torque value can be saved)
Torque Measuring Range (N-m)
27-135
Dimensions T2 (mm)
36
Dimensions T1 (mm)
18
Measurement Pricision
Right screw in the torque measurement range, left-hand thread + / over 3% + 1digit
Dimensions B (mm)
39.5
Plug-in Angle (mm [inch])
12.7 [1/2]
Power
Coin-type lithium battery CR2354
Dimensions L (mm)
380
Weight (g)
700
Accessories
Dedicated resin case
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GEK135-R4 38639063 -
Discontinued
[x]

Related Products