Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Mask, DD01V-S2-1

4.56 (9)
Exhaust Resistance (Pa)
45 or less (measured average: 29)
Usage Duration
19
National Certification Acceptance Number
TM481
Particle Collection Efficiency (%)
95.0 or more (measured average value: 99.6)
Inhalation Resistance (Pa)
55 or less (measured average: 46)
Standard
DS2
Type
Disposable
Type
Two string expressions
Weight (g)
11 or less (measured average value: 8.6)
Material
(Adjuster, cushion) polyurethane, (nose) polyethylene
...see all>
Product Options
ADD TO CART
Box Dimensions (mm) Packing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Box Dimensions (mm) Packing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Bag type 1Bag(10PC) 1 DD01V-S2-1 38642152 -
Discontinued
[x]
About 130 x 130 x 72 Small box type 1Box(10PC) 1 DD01V-S2-1 38642161 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Dust protection
5
From Japan
On 2017-01-20 14:33:12
Very nice. Thank you! It is! It is! It is! It is! It is! It is! It is! It is! It is! It is! It is! It is! It is!
This review is about item#38642161.
Change
4
From Japan
On 2016-12-19 16:18:45
Although it is expensive, since it is individually packaged, it is convenient when putting it in a pocket or a tool box, and at the time of freshness. Since the tightness of the cord can be adjusted, the same product can be used for both large heads and small people, inventory management is saved. I want you to make it a little cheaper by bulk buying.
This review is about item#38642152.
Use it in dusty work.
5
From Japan
On 2015-10-21 19:29:38
It is hard to steam. It is not stuffy. My eyeglasses are not cloudy. very good.
This review is about item#38642152.
Farm work
3
From Japan
On 2014-03-23 18:44:10
Stuffy
This review is about item#38642152.
Season of hay fever
5
From Japan
On 2014-02-25 20:11:34
There are few clouds of eyeglasses, and you can use comfortably at the time of sports (tennis).
This review is about item#38642152.
Air conditioning filter replacement operation
5
From Japan
On 2013-10-16 20:30:34
Type in the bag. It is good to be stored in your pocket. For work with a lot of dust, it is better to use the string with a tight fit.
This review is about item#38642152.
Mainly used for outside work
4
From Japan
On 2013-03-18 16:53:45
Compared to ordinary masks, breathing is quite easy. However, in the work of windy dust of the other day, the soil entered the nose.
This review is about item#38642161.
To use normally
5
From Japan
On 2013-03-11 23:57:23
It interferes with the compactness when placing a small plate like plastic in the nose part (product is indispensable for making it three-dimensional)? There is no problem with practicality, but it is inconvenient to carry around as a spare.
This review is about item#38642152.
PM 2.5, measures against hay fever
5
From Japan
On 2013-02-16 16:07:38
At the time of purchase, I got lost as "DD 01 - S2 - 1 without valve", but it was a correct answer by selecting "DD 01 V - S2 - 1 with valve". Breathing is not painful, it is very GOOD, even compared with the DS 2 mask and the general commercial mask.
This review is about item#38642152.

Related Products