Buy more than* S$200* and get FREE SHIPPING

One Touch Lock Round Connector PRC03 Series Plug

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
5 or less
Insulation Resistance (Mohm)
More than 2000 / DC500V
Material (insulator)
Synthetic resin
Material (Contact)/Processing
Copper alloy / gold (nickel base)
Connector Shape
Plug
Type
Push-pull circular connectors
...see all>
Product Options
ADD TO CART
Number of Poles Rated Current (A) Insert No. Contact Shape Material (shell)/ Processing Rated Voltage AC V Withstand Voltage Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Rated Current (A) Insert No. Contact Shape Material (shell)/ Processing Rated Voltage AC V Withstand Voltage Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 5 2014/10/07 Socket contacts Zinc alloy / nickel satin 350 AC1000V -25 - +85 1PC 1 PRC03-12A10-7F10.5 38639815 12.99 SGD
In stock
5 5 41917 Seo socket contact Zinc alloy / satin nickel 350 AC1000V -25 to +85 1PC 1 PRC03-12A10-5F10.5 38639797 11.99 SGD
In stock
2 - 10-2A Pin Contacts Zinc alloy / satin nickel 600 AC1800V -25 to +85 1PC 1 PRC03-12A10-2AM10.5 38639745 9.99 SGD
In stock
5 5 10-5 Pin Contacts Zinc alloy / satin nickel 350 AC1000V -25 to +85 1PC 1 PRC03-12A10-5M10.5 38639806 10.99 SGD
In stock
4 5 41916 Pin Contacts Zinc alloy / satin nickel 400 AC1200V -25 to +85 1PC 1 PRC03-12A10-4M10.5 38639781 9.99 SGD
In stock
3 - 10-3A Pin Contacts Zinc alloy / satin nickel 350 AC1000V -25 to +85 1PC 1 PRC03-12A10-3AM10.5 38639763 9.99 SGD
In stock
4 5 10-4 Seo socket contact Zinc alloy / satin nickel 400 AC1200V -25 to +85 1PC 1 PRC03-12A10-4F10.5 38639772 10.99 SGD
In stock
7 5 41919 Pin Contacts Zinc alloy / satin nickel 350 AC1000V -25 to +85 1PC 1 PRC03-12A10-7M10.5 38639824 11.99 SGD
In stock
2 - 10-2A Seo socket contact Zinc alloy / satin nickel 600 AC1800V -25 to +85 1PC 1 PRC03-12A10-2AF10.5 38639736 9.99 SGD
In stock
3 - 10-3A Seo socket contact Zinc alloy / satin nickel 350 AC1000V -25 to +85 1PC 1 PRC03-12A10-3AF10.5 38639754 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Power socket of old electric reel
1
From Japan
On 2017-06-15 15:41:26
Although the situation of the connector was satisfactory, the size of the hole did not match and I searched again, but there was nothing to fit but I could not stop it, I could not stop it, I opened it but it got out soon, so I gave up, thinking that other company's microphone connector seems to fit During.
This review is about item#38639736.
As extension cable connector of wind force meter
4
From Japan
On 2016-11-28 11:45:00
Because it was a 6 - mm 4 - conductor cable, it could not hold the cable with the terminal grasping bracket Corresponding to small cable If there is a holding metal fitting?
This review is about item#38639781.
Replacement of lost parts
5
From Japan
On 2016-06-16 15:11:31
In general shops, we were able to purchase difficult items that were difficult to obtain easily, and individually.
This review is about item#38639772.

Related Products