Buy more than* S$200* and get FREE SHIPPING

Circular Connectors Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Corrosion Resistance
48 hours 5% 5402 7.1 saltwater concentration JIS C
Anti Vibration
JIS C 5402 6.1 10 to 500Hz 10G
Material (shell)/ Processing
Zinc alloy / nickel plated brass and
Compatible Electiric Wires
AWG # 24 below, 0.2mm 2 , the wire connection hole diameter 0.8mm
Moisture Resistance
96 hours JIS C 5402 7.3 40 +/- 2 deg C 90 to 95%
Impact Resistance
50G acceleration
Contact Resistance (mohm)
1A or less than 8 / DC3
Relative Humidity
Less than 85%
Insulation Resistance (Mohm)
More than 1000 / DC500V
Material (insulator)
Synthetic resin PBT resin UL-certified product (class 94V-0)
Material (Contact)/Processing
Copper alloy / gold plating (nickel base)
Connector Shape
Plug
Rated Current (A)
2
Operating Temperature Range (deg C)
-25 to 85
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Withstand Voltage Dimensions A (mm) Number of Poles Dimension G(mm) Dimension F (mm) Contact Shape Rated Voltage AC V Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Withstand Voltage Dimensions A (mm) Number of Poles Dimension G(mm) Dimension F (mm) Contact Shape Rated Voltage AC V Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC900V 20 - - - Pin 300 39 18.0(P=1) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB12M 38640244 24.99 SGD
Shipped after 2018-05-08
- AC900V 12 3 - - Seo \ socket 300 32 10.5(P=0.75) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB3F 38640271 13.99 SGD
Shipped after 2018-05-08
- AC900V 12 3 - - Pin 300 32 10.5(P=0.75) -   1PC 1 R03-PB3M 38640287 6.99 SGD
Shipped after 2018-04-27
- AC900V 15.5 6 - - Pin 300 34 14.0(P=1) -   1PC 1 R03-PB6M 38640323 9.99 SGD
Shipped after 2018-04-23
- AC700V 15.5 8 - - Seo \ socket 200 34 14.0(P=1) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB8F 38640332 14.99 SGD
Shipped after 2018-04-23
- AC700V 15.5 8 - - Pin 200 34 14.0(P=1) -   1PC 1 R03-PB8M 38640341 10.99 SGD
Shipped after 2018-04-23
10.5 AC900V 12 2 - - Seo \ socket 300 35 10.5(P=0.75) 9.5   1PC 1 R03-P2F 38640131 8.99 SGD
Shipped after 2018-06-12
10.5 AC500V 12 5 - - Seo \ socket 150 35 10.5(P=0.75) 9.5   1PC 1 R03-P5F 38640174 9.99 SGD
Shipped after 2018-04-23
13.5 AC700V 15.5 8 - - Seo \ socket 200 37 14.0(P=1) 10.5   1PC 1 R03-P8F 38640217 14.99 SGD
Shipped after 2018-05-02
- AC900V 15.5 6 - - Seo \ socket 300 34 14.0(P=1) -   1PC 1 R03-PB6F 38640314 10.99 SGD
Shipped after 2018-04-23
10.5 AC900V 12 2 - - Pin 300 35 10.5(P=0.75) 9.5   1PC 1 R03-P2M 38640147 9.99 SGD
Shipped after 2018-06-11
10.5 AC900V 12 3 - - Pin 300 35 10.5(P=0.75) 9.5   1PC 1 R03-P3M 38640165 7.99 SGD
Shipped after 2018-04-23
13.5 AC700V 15.5 8 - - Pin 200 37 14.0(P=1) 10.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-P8M 38640226 13.99 SGD
Shipped after 2018-05-02
- AC500V 12 5 - - Seo \ socket 150 32 10.5(P=0.75) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB5F 38640296 11.99 SGD
Shipped after 2018-05-08
- AC500V 12 5 - - Pin 150 32 10.5(P=0.75) -   1PC 1 R03-PB5M 38640305 8.99 SGD
Shipped after 2018-04-23
10.5 AC900V 12 3 - - Seo \ socket 300 35 10.5(P=0.75) 9.5   1PC 1 R03-P3F 38640156 8.99 SGD
Shipped after 2018-04-23
13.5 AC900V 15.5 6 - - Pin 300 37 14.0(P=1) 10.5   1PC 1 R03-P6M 38640201 13.99 SGD
Shipped after 2018-05-02
- AC900V 12 2 - - Pin 300 32 10.5(P=0.75) -   1PC 1 R03-PB2M 38640262 6.99 SGD
Shipped after 2018-04-27
10.5 AC500V 12 5 - - Pin 150 35 10.5(P=0.75) 9.5   1PC 1 R03-P5M 38640183 11.99 SGD
Shipped after 2018-06-12
13.5 AC900V 15.5 6 - - Seo \ socket 300 37 14.0(P=1) 10.5   1PC 1 R03-P6F 38640192 16.99 SGD
Shipped after 2018-06-11
- AC900V 12 2 - - Seo \ socket 300 32 10.5(P=0.75) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB2F 38640253 8.99 SGD
Shipped after 2018-05-08
- AC900V 20 - - - Seo \ socket 300 39 18.0(P=1) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 R03-PB12F 38640235 24.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Microphone connection
5
From Japan
On 2017-07-27 04:41:50
I was saved because I could arrange this part I think that it would be nice if the picture was taken in detail in the actual product I did not understand the difference by model number alone, I called directly to the manufacturer and taught it.
This review is about item#38640323.

Related Products