Buy more than* S$200* and get FREE SHIPPING

LEVEL GAUGE LUMINOUS CLASS WITH LED

5.00 (1)
Purpose
Construction, electrical work, plumbing, civil engineering., Construction, electrical work, plumbing, civil engineering.
Precision of Bubble Tube
Within [ +/-1.5 mm/m=+/-0.0859degree ]
Vial Sensitivity
0.5mm/m=0.0286degree
Batteries
AAA battery x 2
Measurement Item
Horizontal, vertical, or 45-degree
Weight (g)
240
Dimension (mm)
230
Material
Aluminum die-cast
TRUSCO Part Number
405-0754
Specification
Powerful neodymium magnet with 4 places
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LT-M 38640734 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-08-09 23:45:26
With light, it looks better even in dark places
This review is about item#38640734.

Related Products